Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Handle Adapter, Male Thread Adapter, Concrete Tools Adapter, 1 3/8 inch Handle Size

  • Mfr # BF8

  • Zoro # G715795090


product price: $16.29
/ea

Key Features

Color
Gray
Features
Male Thread Adapter
Application
Concrete
For Use With
Concrete Tools
Outside Diameter
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF8
Zoro #
G715795090
UPC #
035965048101
Country of Origin
United States

Dimensions

Outside Diameter
1 3/8"

Details

Color
Gray
Features
Male Thread Adapter
Application
Concrete
For Use With
Concrete Tools

Description

Push Button Handle Adapter, Male Thread Adapter, Concrete Tools Adapter, 1 3/8 inch Handle Size


  • Fits Bull Floats, Fresnos, Brooms, and many other MARSHALLTOWN tools
  • Choose your preferred adapter type and pole/handle compatibility
  • Clevis adapter available in our contractor-grade QLT brand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.