QLT Notched Squeegee, 24 in Replacement Blade; 1/8 in V-Notch
- Mfr # 16841RB
- Zoro # G623361950
product price:Â
$
31.35
/ea
Key Features
Squeegee Blade Width
24 in
Attachment Dia.
1/8 in
Application
Meter Materials for Epoxy Floors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16841RB
- Zoro #
- G623361950
- UPC #
- 35965068536
- Country of Origin
- United States
Dimensions
- Squeegee Blade Width
- 24 in
- Attachment Dia.
- 1/8 in
Details
- Application
- Meter Materials for Epoxy Floors
- Item
- Notched Squeegee
Description
The QLT Notched Squeegees Replacement Blades come in different options. The individual parts come in a variety of sizes to ensure you can find what you are looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.