Zoro Homepage

Razor Scraper 4 in x 9 in, with 5 Replacement Blades Stored In Handle

  • Mfr # WFS49D

  • Zoro # G222379578


product price: $22.35
/ea

Key Features

Blade Length
9 in
Includes
5 Replacement Blades stored in handle
Blade Width
4 in
Handle Style
Soft Grip
Application
Surface Preparation and Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFS49D
Zoro #
G222379578
UPC #
035965282529
Country of Origin
China

Dimensions

Blade Length
9 in
Blade Width
4 in

Details

Includes
5 Replacement Blades stored in handle
Item
Razor Scraper
Handle Style
Soft Grip
Application
Surface Preparation and Maintenance
Material
Cast Aluminum Head

Description

MARSHALLTOWN's Razor Scraper is ideal for surface preparation and maintenance. It features a cast aluminum head and a comfortable DuraSoft handle with blade storage. This scraper measures 4" x 9" and comes with five 4" replacement blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.