Zoro Homepage

Rebar Bender, 5/8 Cap, 34 In L, Steel, Red

  • Mfr # 14739

  • Zoro # G4464826


product price: $39.49
/ea

Key Features

Max. Capacity (In.)
5/8 in
Overall Length (In.)
34 in
Features
Bends Rebar Up To #5/Grade 60
Design
Red
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14739
Zoro #
G4464826
UPC #
035965047395
Country of Origin
China

Dimensions

Overall Length (In.)
34 in
Length (In.)
34 in
Compatible Rebar Diameter - Maximum
5/8 in
Overall Length
34 in

Details

Item
Rebar Bender
Max. Capacity (In.)
5/8 in
Features
Bends Rebar Up To #5/Grade 60
Design
Red
Handle Material
Steel
Operation
Manual
Head Function Type
Bend
Compatible Rebar Trade Number
3, 4, 5

Description

The QLT BY MARSHALLTOWN 14739 Rebar Bender is a great tool for those working with rebar. This 34 in. long manual rebar bender can bend up to 5/8" steel bars and will help you save time on your next project. The red rebar bender has a max capacity of 5/8", which means it can handle most types of steel used in construction projects. It has an overall length of 34 in., as well as a length of 34 in.. This manual re bar cutter and bender is designed to bend both left and right, making it easier for you to work with the bar. The QLT BY MARSHALLTOWN Rebar Bender is the ideal tool for bending rebar on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.