Zoro Homepage

Replacement Poly Liner, 24-1/2 in. H

  • Mfr # Mix771-40257

  • Zoro # G5200413


product price: $302.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Drum Material
Polyethylene
Material
Polyethylene
For Use With
Suitable For Concrete, Food Products And A Variety Of Other Materials.
Overall Height
24 1/2 in
Overall Width
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mix771-40257
Zoro #
G5200413
UPC #
755719154598
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Width
24 1/2 in
Overall Length
32 in

Details

Item
Replacement Poly Liner
Drum Material
Polyethylene
Material
Polyethylene
For Use With
Suitable For Concrete, Food Products And A Variety Of Other Materials.
Includes
3.5 cu ft Liner
Product Type
Drum Liner
Compatible Product Type
Utility Mixer
Drum Capacity
3 cu ft

Description

Replacement Poly Liner, Product Type Drum Liner, Drum Capacity 3 cu ft, Drum Material Polyethylene, Compatible Product Type Utility Mixer, Overall Length 32 in, Material Polyethylene, Overall Width 24 1/2 in, Overall Height 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.