Replacement Weight Rod
- Mfr # 27121
- Zoro # G523356056
product price:Â
$
27.15
/ea
Key Features
Product Type
Replacement Weight Rod
Overall Height
1 in
Overall Diameter
1 in
Overall Width
3 in
Compatible Manufacturer Part Number
REDRR105, REDRR110, REDRR120, REDRR125, REDRR130, REDRR140, REDRR145, REDRR150, REDRR155, REDRR160, REDRR170, REDRR180TX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27121
- Zoro #
- G523356056
- UPC #
- 035965271219
- Country of Origin
- United States
- Product Type
- Replacement Weight Rod
- Compatible Manufacturer Part Number
- REDRR105, REDRR110, REDRR120, REDRR125, REDRR130, REDRR140, REDRR145, REDRR150, REDRR155, REDRR160, REDRR170, REDRR180TX
- Compatible Product Type
- Rock 'N' Roller(R)
- Item
- Replacement Weight Rod
Dimensions
- Overall Height
- 1 in
- Overall Diameter
- 1 in
- Overall Width
- 3 in
- Overall Length
- 23 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Description
Replacement Weight Rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.