Shop MARSHALLTOWN
See all product information
Create Account
Ribbon Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, Paint Mixer, 16 x 3 inch Mixer
- Mfr # RM770
- Zoro # G822379527
product price:
$
28.25
/ea
Key Features
Color
Silver
Length
16
Standards
Fits 3/8 or larger Speed Drill
Material
Plated Steel
For Use With
Drywall Mud, Paint, Coastings, Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM770
- Zoro #
- G822379527
- UPC #
- 035965282475
- Country of Origin
- China
- Item
- Ribbon Mixer
- Color
- Silver
- Standards
- Fits 3/8 or larger Speed Drill
- Material
- Plated Steel
- For Use With
- Drywall Mud, Paint, Coastings, Adhesives
- Application
- Drywall
Dimensions
- Size
- 3 x 16
- Length
- 16
- Width
- 3
Description
With the ability to finely mix all kinds of material, this innovative ribbon design ensures an even mix and is ideal for a range of applications such as drywall mud, paint and EIFS adhesives, and coatings. Made from high quality plated steel, the MARSHALLTOWN Ribbon Mixer creates efficiency and consistently on the job working best at 500-900 RPM. The 2" and 3" fit a 3⁄8" or larger speed drill, and the 4" and 5" fit a 1⁄2" or larger speed drill.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.