Zoro Homepage

Round End Magnesium Hand Float, Hand Float, Concrete Float, Round End Float, 16 inch Float

  • Mfr # 143

  • Zoro # G215795194


product price: $37.39
/ea

Key Features

Width (In.)
3 1/8"
Length (In.)
16"
End Type
Round
Handle
Wood
Application
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143
Zoro #
G215795194
UPC #
035965046039
Country of Origin
United States

Dimensions

Width (In.)
3 1/8"
Length (In.)
16"
Blade Size
16"

Details

End Type
Round
Handle
Wood
Application
Concrete
Material
Magnesium
Features
Wood Handle; Round End

Description

Round End Magnesium Hand Float, Hand Float, Concrete Float, Round End Float, 16 inch Float


  • Fully rounded ends eliminate float marks
  • Magnesium blade material is durable and lightweight
  • Pick your preferred blade length, handle material, and handle style
  • All blades have a width of 3 1⁄8”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.