Zoro Homepage

Rub Brick, Gray/Blue, 20 Grit, 6 x 3 x 1 In

  • Mfr # 840

  • Zoro # G4445831


product price: $17.89
/ea

Key Features

Grit
20
Length
6
Width
3
Abrasive Material
Silicon Carbide
Color
Blue, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840
Zoro #
G4445831
UPC #
035965064408
Country of Origin
United States

Dimensions

Length
6
Width
3
Height
1 in
Overall Width
3 in
Overall Height
1 in
Overall Length
6 in

Details

Item
Rubbing Brick
Grit
20
Abrasive Material
Silicon Carbide
Color
Blue, Gray
Brick Design
Fluted with Handle

Description

Rubbing Brick, Overall Length 6 in, Overall Width 3 in, Overall Height 1 in, Abrasive Material Silicon Carbide, Grit 20, Brick Design Fluted with Handle, Color Blue, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.