Zoro Homepage

Rubber Float, 9in.L., 4in.W., Rubber

  • Mfr # 38

  • Zoro # G9750027


product price: $16.19
/ea

Key Features

Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Material
Rubber
Handle
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38
Zoro #
G9750027
UPC #
035965044042
Country of Origin
United States

Dimensions

Length (In.)
9 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Handle Length (In.)
7 in
Handle Dia. (In.)
1 1/2 in
Overall Width
4 in
Overall Length
9 in
Handle Length
7 in
Blade Thickness
0.06 in

Details

Item
Rubber Float
Material
Rubber
Handle
Plastic
Characteristics
Fine Cell Red Rubber
Application
Concrete and Drywalling
Backing
Aluminum
Features
Lightweight
Blade Material
Rubber
Compatible Primary Material
Concrete
Handle Material
Plastic
Included Hardware
Handle
Blade Shape
Square
Backing Material
Aluminum

Description

If you are looking for a rubber float that is made of fine cell red rubber, the Marshalltown 38 Rubber Float is the tool to use. This rubber float is designed to give your concrete and drywalling work a smooth finish. The tool has an aluminum backing which will prevent it from warping or cracking. It also has a handle with a plastic grip, making it comfortable to hold onto. With its fine cell red rubber material, this 9 in. long, 4 in. wide float will not scratch surfaces as you apply it on them. The Marshalltown 38 Rubber Float gives you the high quality results you are looking for when applying finishes on your concrete and drywalling projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.