Zoro Homepage

Rubber Float, Drywall Float, Coarse, 9x4 inch Float

  • Mfr # RRF94C

  • Zoro # G315733959


product price: $13.89
/ea

Key Features

Length (In.)
9"
Application
Drywall
Blade Material
Rubber
Width (In.)
4"
Features
Coarse Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRF94C
Zoro #
G315733959
UPC #
035965007542
Country of Origin
China

Dimensions

Length (In.)
9"
Width (In.)
4"

Details

Application
Drywall
Blade Material
Rubber
Features
Coarse Texture

Description

Rubber Float, Drywall Float, Coarse, 9x4 inch Float


  • MARSHALLTOWN and WAL-BOARD TOOLS Floats are used for rough and/or textured finishes
  • QLT Floats bring sand to the surface
  • PF104 poly-foam float is similar to fine-cell rubber floats and long lasting
  • Choose between size and coarseness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.