Zoro Homepage

Safety Step Edger/Groover, 6 x 8 In, SS

  • Mfr # 4283D

  • Zoro # G4438497


product price: $34.99
/ea

Key Features

Length
6 in
Width
8 in
Material
Stainless Steel
Blade Width
6 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4283D
Zoro #
G4438497
UPC #
035965042833
Country of Origin
United States

Dimensions

Length
6 in
Width
8 in
Blade Width
6 in
Radius
3/4 in
Blade Length
8 in
Handle Length
4 1/2 in
Curve Radius
3/4 in
Lip Length
7/8 in

Details

Item
Edger and Groover
Material
Stainless Steel
Blade Material
Stainless Steel
Lip
7/8 in
Handle
DuraSoft(R)
Characteristics
Creates A Safety Tread Effect On Steps
For Use With
Hand Floats, Finishing Trowels
Handle Material
DuraSoft
Product Type
Edger/Groover

Description

With the Marshalltown 4283D Safety Step Edger and Groover, you can be sure that your steps are safe to walk on. The stainless steel edger and groover is designed with a blade length of 6 in. and a width of 8 in. It has a radius of 3/4 in., creating a safety tread effect on steps. This edger and groover has an overall length of 6 in., with an 8 in. wide blade for quick and easy operation. The DuraSoft handle provides comfort during use, while the 7/8" lip prevents marring on surfaces like tile or stone. This Marshalltown Concrete Edger and Groover is perfect for ensuring your steps are safe to walk on without any risk of slipping or tripping over loose materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.