Zoro Homepage

Sander Head with Pole, Aluminum, Drywall Sander, Wingnut Clamp, 11 1/4" Sander Head, 48" Long Pole

  • Mfr # PS660A

  • Zoro # G715733870


product price: $39.59
/ea

Key Features

Material
Aluminum
For Use With
11 1/4" Sandpaper
Features
With Wood Handle
Includes
Head & Handle
Application
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS660A
Zoro #
G715733870
UPC #
035965046800
Country of Origin
China

Dimensions

Length (In.)
48"

Details

Material
Aluminum
For Use With
11 1/4" Sandpaper
Features
With Wood Handle
Includes
Head & Handle
Application
Drywall

Description

Sander Head with Pole, Aluminum, Drywall Sander, Wingnut Clamp, 11 1/4 Sander Head, 48 Long Pole


  • Ideal for sanding drywall joints
  • Available with or without a 48" aluminum or wood handle
  • Choose between MARSHALLTOWN, QLT or WAL-BOARD TOOLS brand
  • WAL-BOARD TOOLS Tuff-LockTM Pro is also available as a pack of 6 pole sanders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.