Zoro Homepage

Sanding Sponge, Drywall Sponge, Dual Angle, Medium/Coarse Grit, 4 7/8 x 2 7/8 inch

  • Mfr # SB488MC

  • Zoro # G722379528


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Style
Dual Angle
Application
Sanding wood, paint, metal, plastic and painted surfaces
Length
4-7/8 in
Width
2-7/8 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB488MC
Zoro #
G722379528
UPC #
035965004893
Country of Origin
United States

Dimensions

Length
4-7/8 in
Width
2-7/8 in

Details

Grit
Medium/Coarse
Style
Dual Angle
Application
Sanding wood, paint, metal, plastic and painted surfaces
Item
Sanding Sponge
Color
Brown

Description

The MARSHALLTOWN Dual-Angled Medium/Coarse Grit Sanding Sponge can be used on wood, drywall or metal surfaces and can be used either wet or dry. The dual-angle sanding sponge has two flat sides for general sanding and two angled edges. For the angled edges, this sponge has a coarse grit and medium grit for versatility for sanding recessed or hard-to-reach surfaces such as crevices, inside corners, and turned contours. Two angled surfaces extend sponge life when working on recessed spaces. The reusable sponge is simple to rinse and clean.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.