Zoro Homepage

Sanding Sponge, Drywall Sponge, Dual Angle, Medium/Fine Grit, 4 7/8 x 2 7/8 inch

  • Mfr # SB488MF

  • Zoro # G922379496


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Style
Dual Angle
Width
2-7/8 in
Length
4-7/8 in
Application
Sanding wood, paint, metal, plastic and painted surfaces
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB488MF
Zoro #
G922379496
UPC #
035965004886
Country of Origin
United States

Dimensions

Width
2-7/8 in
Length
4-7/8 in

Details

Style
Dual Angle
Grit
Medium/Fine
Item
Sanding Sponge
Application
Sanding wood, paint, metal, plastic and painted surfaces
Color
Brown

Description

The MARSHALLTOWN Dual-Angled Medium/Fine Grit Sanding Sponge can be used on wood, drywall or metal surfaces and can be used either wet or dry. The dual-angle sanding sponge has two flat sides for general sanding and two angled edges. For the angled edges, this sponge has a fine grit and medium grit for versatility for sanding recessed or hard-to-reach surfaces such as crevices, inside corners, and turned contours. Two angled surfaces extend sponge life when working on recessed spaces. The reusable sponge is simple to rinse and clean.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.