Sanding Sponge, Drywall Sponge, Large Style Block, Fine Grit, 4 7/8 x 2 7/8 inch

  • Mfr # SB491F

  • Zoro # G422379521


product price:  $3.19
/ea
Sold in multiples of 24 for $76.56

Key Features

Style
Large
Grit
Fine
Application
Sanding wood, paint, metal, plastic and painted surfaces
Width
2-7/8 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB491F
Zoro #
G422379521
UPC #
035965004916
Country of Origin
United States

Dimensions

Width
2-7/8 in
Length
4-7/8 in

Details

Style
Large
Grit
Fine
Application
Sanding wood, paint, metal, plastic and painted surfaces
Color
Brown
Item
Sanding Sponge

Description

The MARSHALLTOWN Fine Grit Sanding Sponge can be used on multiple surfaces such as paint, wood, drywall, or metal. The fine grit helps to carefully sand the area for that clean smooth finish. This reusable sponge can be used with both wet and dry sanding and is simple to rinse and clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.