This item is Discontinued.

Marshalltown Sanding Sponge, Drywall Sponge, Large Style Block, Medium/Coarse Grit, 4 7/8 x 2 7/8 inch SB491MC

Sanding Sponge, Drywall Sponge, Large Style Block, Medium/Coarse Grit, 4 7/8 x 2 7/8 inch (Discontinued)

  • Mfr # SB491MC
  • Zoro # G522379520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB491MC
Zoro #
G522379520
UPC #
035965004930
Country of Origin
United States

Dimensions

Width
2-7/8 in
Length
4-7/8 in

Details

Grit
Medium/Coarse
Style
Large
Item
Sanding Sponge
Application
Sanding wood, paint, metal, plastic and painted surfaces
Color
Brown

Description

The MARSHALLTOWN Dual-Grit Sanding Sponge can be used on multiple surfaces such as paint, wood, drywall, or metal. To help with the different steps through the sanding process, this sponge has both a medium and fine grit side for versatility. This sponge can be used with both wet and dry sanding. The sponge is simple to rinse and clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.