Zoro Homepage

Sanding Sponge, Drywall Sponge, Single Angle, Fine Grit, 4 7/8 x 2 7/8 inch

  • Mfr # SB486F

  • Zoro # G522379551


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Grit
Fine
Application
Sanding wood, paint, metal, plastic and painted surfaces
Style
Single Angle
Width
2-7/8 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB486F
Zoro #
G522379551
UPC #
035965004862
Country of Origin
United States

Dimensions

Width
2-7/8 in
Length
4-7/8 in

Details

Grit
Fine
Application
Sanding wood, paint, metal, plastic and painted surfaces
Style
Single Angle
Item
Sanding Sponge
Color
Brown

Description

The MARSHALLTOWN Single-Angled Fine Grit Sanding Sponge can be used on wood, drywall, or metal surfaces and can be used either wet or dry. The single-angle sponge has three flat sides for general sanding and one angled side for those hard-to-reach areas such as inside corners, to keep from scratching the other side. The reusable sponge is simple to rise and clean.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.