Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sponge, Drywall Sponge, Single Angle, Medium Grit, 4 7/8 x 2 7/8 inch

  • Mfr # SB486M

  • Zoro # G222379509


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Color
Brown
Length
4-7/8 in
Grit
Medium
Style
Single Angle
Width
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB486M
Zoro #
G222379509
UPC #
035965004879
Country of Origin
United States

Dimensions

Length
4-7/8 in
Width
2-7/8 in

Details

Color
Brown
Item
Sanding Sponge
Grit
Medium
Style
Single Angle
Application
Sanding wood, paint, metal, plastic and painted surfaces

Description

The MARSHALLTOWN Single-Angled Medium Grit Sanding Sponge can be used on wood, drywall, or metal surfaces and can be used either wet or dry. The single-angle sponge has three flat sides for general sanding and one angled side for those hard-to-reach areas such as inside corners, to keep from scratching the other side. The reusable sponge is simple to rise and clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.