Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Shovel, Lightweight Aluminum Square End Blades, 30 Wood Handle with D-Grip Handle

  • Mfr # ALSCD

  • Zoro # G216553762


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Blade Color
Silver
Handle Type
D Grip
Application
Gardening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALSCD
Zoro #
G216553762
UPC #
35965324519
Country of Origin
China

Details

Blade Material
Aluminum
Blade Color
Silver
Handle Type
D Grip
Application
Gardening
Item
Shovels and Scoops

Description

The MARSHALLTOWN Scoop Shovels easily scoop large amounts of material because of their square end blades. The aluminum blade is riveted to a smooth 30 wood handle with D-grip. The D-grip handles are steel braced for strength, comfort, and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.