Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Shovel, Steel Square End Blades, 31 Wood Handle with D-Grip Handle

  • Mfr # STSCD

  • Zoro # G116553763


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Blade Color
Black
Handle Type
D Grip
Blade Material
Steel
Application
Gardening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STSCD
Zoro #
G116553763
UPC #
35965324496
Country of Origin
China

Details

Blade Color
Black
Handle Type
D Grip
Blade Material
Steel
Item
Shovels and Scoops
Application
Gardening

Description

The MARSHALLTOWN Scoop Shovels easily scoop large amounts of material because of their square end blades. The steel blade is riveted to a smooth 31 wood handle with D-grip. The D-grip handles are steel braced for strength, comfort, and control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.