Zoro Homepage

Scraper, Straight/Offset End, Steel, 5"W

  • Mfr # DS35

  • Zoro # G608669910


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56 in
Color
Black/Blue
Blade Width
5 in
Handle Material
Steel/Foam
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS35
Zoro #
G608669910
UPC #
035965282543
Country of Origin
China

Dimensions

Overall Length
56 in
Blade Width
5 in
Blade Length
5 in
Handle Length
4 3/4 ft

Details

Item
Scraper
Color
Black/Blue
Handle Material
Steel/Foam
Blade Material
Steel
Features
Reversible Blade
Nonsparking
No
Handle Design
Non-Slip Rubber Grip
Blade Type
Angled
Putty Knife/Scraper Blade Flexibility
Stiff
No. of Edges
2
Handle Style
Non-Slip
Non-Sparking Status
No
Blade Edge Type
Straight/Offset End
Tang Type
Full
Product Type
Scraper
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Flexibility
Stiff
Blade Shape
Bent

Description

Scraper, Blade Edge Type Straight/Offset End, Blade Flexibility Stiff, Blade Length 5 in, Blade Material Steel, Blade Shape Bent, Blade Width 5 in, Features Reversible Blade, Handle Length 4 3/4 ft, Handle Material Steel/Foam, Handle Style Non-Slip, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 56 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.