Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Handle Adapter, Angle Handle Adapter, Concrete Tools Handle Adapter, 1 3/8 inch Handle Size

  • Mfr # 16-MR

  • Zoro # G815795228


product price: $36.29
/ea

Key Features

For Use With
Concrete Tools
Blade Material
Steel
Application
Concrete
Outside Diameter
1 3/8"
Features
180 degree sweep;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-MR
Zoro #
G815795228
UPC #
035965042529
Country of Origin
China

Dimensions

Outside Diameter
1 3/8"

Details

For Use With
Concrete Tools
Blade Material
Steel
Application
Concrete
Features
180 degree sweep;

Description

Snap Handle Adapter, Angle Handle Adapter, Concrete Tools Handle Adapter, 1 3/8 inch Handle Size


  • Connects to edgers, groovers, fresnos, and bull floats
  • Comes in a 35 mm or 44 mm length
  • Allows handle placement in any position with a 180° sweep
  • Handles sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.