Stainless Steel Hand Edger, Concrete Edger, Straight End Edger, 6 x 4 inch Edger, 3/8 inch Radius

  • Mfr # CE508S

  • Zoro # G515795269


product price:  $15.45
/ea

Key Features

Material
Stainless Steel
Blade Material
Stainless
Handle
Wood
Type
Straight
Radius
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE508S
Zoro #
G515795269
UPC #
35965038966
Country of Origin
United States

Dimensions

Radius
3/8"
Blade Size
6" x 4"

Details

Material
Stainless Steel
Blade Material
Stainless
Handle
Wood
Type
Straight
Application
Concrete
Features
Wood Handle; 3/8" Radius; 1/2" Lip; Straight End

Description

Stainless Steel Hand Edger, Concrete Edger, Straight End Edger, 6 x 4 inch Edger, 3/8 inch Radius


  • Blade made from stainless steel
  • Choose between a wood or plastic handle
  • Pick from a variety of sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.