Straight End Hand Edger, Concrete Edger, Stainless Steel, 6 x 3 inch Edger, 1/4 inch Radius

  • Mfr # CE504SP

  • Zoro # G116150566


product price:  $18.39
/ea

Key Features

Material
Stainless Steel
Width
3 in
Radius
1/4 in
Length
6 in
Lip
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE504SP
Zoro #
G116150566
UPC #
035965009584
Country of Origin
United States

Dimensions

Width
3 in
Radius
1/4 in
Length
6 in

Details

Material
Stainless Steel
Lip
3/8 in
Item
Concrete Hand Edgers
Handle Material
Plastic
Application
Concrete
Handle Color
Black

Description

Give your concrete slab a finished look and prevent chipping with the QLT Stainless Steel Hand Edger. This straight end edger comes with a plastic handle.


  • Used to produce a radius at the edge of a concrete slab to help prevent the edge from chipping
  • Made from stainless steel, blade size 6" x 3"
  • 1/4" Radius, 3/8" Lip
  • Black plastic handle does not ship or crack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.