Tapered Magnesium Darby, Tapered Darby, Single Handle Concrete Darby, 30 inch Magnesium Darby

  • Mfr # 4615D

  • Zoro # G615795152


product price:  $78.34
/ea
Free Shipping & Returns

Key Features

Features
Tapered Style; Single DuraSoft Handle
Application
Concrete
Material
Magnesium
Length (In.)
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4615D
Zoro #
G615795152
UPC #
035965046152
Country of Origin
United States

Dimensions

Length (In.)
30"

Details

Features
Tapered Style; Single DuraSoft Handle
Application
Concrete
Material
Magnesium

Description

Tapered Magnesium Darby, Tapered Darby, Single Handle Concrete Darby, 30 inch Magnesium Darby


  • Levels the ridges and fills the voids left behind by a screed
  • Magnesium blade material is lightweight and durable
  • Choose your preferred blade style, length, and handle configuration
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.