Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Texture Repair Stencils, Wall Repair, Drywall Repair, Heavy Knockdown

  • Mfr # KDSH

  • Zoro # G722379573


product price: $19.29
/ea

Key Features

Stencil Application
Drywall, Wall & Ceiling Repair
Color
Blue
Overall Width
8 in
Stencil Type
Heavy
Material
Durable Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSH
Zoro #
G722379573
UPC #
035965286879
Country of Origin
China

Dimensions

Overall Width
8 in
Length
10-1/2 in

Details

Stencil Application
Drywall, Wall & Ceiling Repair
Color
Blue
Item
Drywall Texture Repair Stencils
Stencil Type
Heavy
Material
Durable Plastic

Description

MARSHALLTOWN Knockdown Texture Stencils are drywall repair tools that make it even easier to add knockdown texture to walls or ceilings after patchwork. Choose between a light, medium, or heavy Knockdown Texture Stencil to match your existing texture. To use, simply hold the Stencil to the wall or ceiling, fill with joint compound, remove, and lightly sand as necessary to blend into the existing texture. These easy to use repair tools are perfect for DIYers, homeowners, and professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.