Zoro Homepage

Texture Repair Stencils, Wall Repair, Drywall Repair, Light Knockdown

  • Mfr # KDSL

  • Zoro # G022379563


product price: $19.29
/ea

Key Features

Stencil Application
Drywall, Wall & Ceiling Repair
Stencil Type
Light
Overall Width
8 in
Color
Red
Material
Durable Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSL
Zoro #
G022379563
UPC #
035965289818
Country of Origin
China

Dimensions

Overall Width
8 in
Length
10-1/2 in

Details

Stencil Application
Drywall, Wall & Ceiling Repair
Stencil Type
Light
Color
Red
Material
Durable Plastic
Item
Drywall Texture Repair Stencils

Description

MARSHALLTOWN Knockdown Texture Stencils are drywall repair tools that make it even easier to add knockdown texture to walls or ceilings after patchwork. Choose between a light, medium, or heavy Knockdown Texture Stencil to match your existing texture. To use, simply hold the Stencil to the wall or ceiling, fill with joint compound, remove, and lightly sand as necessary to blend into the existing texture. These easy to use repair tools are perfect for DIYers, homeowners, and professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.