Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Handle Adapter, Clevis Handle Adapter, Female Thread Adapter, 1 3/4" Handle Size

  • Mfr # BFH9

  • Zoro # G515795139


product price: $26.39
/ea

Key Features

For Use With
Fresnos
Color
Gray
Application
Concrete
Outside Diameter
1 3/4"
Features
Powder Coated; Female to Clevis Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFH9
Zoro #
G515795139
UPC #
35965048125
Country of Origin
China

Dimensions

Outside Diameter
1 3/4"

Details

For Use With
Fresnos
Color
Gray
Application
Concrete
Features
Powder Coated; Female to Clevis Adapter

Description

Threaded Handle Adapter, Clevis Handle Adapter, Female Thread Adapter, 1 3/4 Handle Size


  • A must-have tool to extend the reach of your various concrete tools
  • Threaded Adapter designed to work with 1 3⁄4” diameter Aluminum or Magnesium Treaded handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.