Zoro Homepage

Tile Float, Foam Rubber Float, Tile Grout Float, Epoxy Float, 9 x 3 1/4 inch Float

  • Mfr # GF247

  • Zoro # G015733969


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Foam
Width (In.)
3 1/4"
Length (In.)
9"
Application
Flooring
Features
Plastic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF247
Zoro #
G015733969
UPC #
035965052474
Country of Origin
United States

Dimensions

Width (In.)
3 1/4"
Length (In.)
9"

Details

Material
Foam
Application
Flooring
Features
Plastic Handle
For Use With
Tiling

Description

Tile Float, Foam Rubber Float, Tile Grout Float, Epoxy Float, 9 x 3 1/4 inch Float


  • Choose between molded rubber, gum rubber, neoprene, foam rubber, or epoxy floats
  • Comes in various lengths and widths
  • Option of plastic, soft grip, or DuraSoft® handle
  • MARSHALLTOWN Tile Floats are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.