Zoro Homepage

Tile Float, Gum Rubber, Rubber Tile Float, Epoxy Float, Tile Grout Float, 12 x 3 inch Float

  • Mfr # 43BC

  • Zoro # G315733966


product price: $24.15
/ea

Key Features

Handle
Off-set Plastic
Application
Flooring
Width (In.)
3"
Material
Gum Rubber
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43BC
Zoro #
G315733966
UPC #
035965044257
Country of Origin
United States

Dimensions

Width (In.)
3"
Length (In.)
12"
Pad Size
12" x 3"

Details

Handle
Off-set Plastic
Application
Flooring
Material
Gum Rubber
Features
Off-set Plastic Handle
For Use With
Tile Grouting

Description

Tile Float, Gum Rubber, Rubber Tile Float, Epoxy Float, Tile Grout Float, 12 x 3 inch Float


  • Choose between molded rubber, gum rubber, neoprene, foam rubber, or epoxy floats
  • Comes in various lengths and widths
  • Option of plastic, soft grip, or DuraSoft® handle
  • MARSHALLTOWN Tile Floats are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.