Zoro Homepage

Tile Float, Gum Rubber, Rubber Tile Float, Epoxy Float, Tile Grout Float, 12 x 3 inch Float

  • Mfr # 43XL

  • Zoro # G915733946


product price: $26.55
/ea

Key Features

Width (In.)
4"
Handle
Plastic
Material
Gum Rubber
Application
Flooring
For Use With
Tile Grouting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XL
Zoro #
G915733946
UPC #
035965044233
Country of Origin
United States

Dimensions

Width (In.)
4"
Length (In.)
12"
Pad Size
12" x 4"

Details

Handle
Plastic
Material
Gum Rubber
Application
Flooring
For Use With
Tile Grouting
Features
Plastic Handle

Description

Tile Float, Gum Rubber, Rubber Tile Float, Epoxy Float, Tile Grout Float, 12 x 3 inch Float


  • Choose between molded rubber, gum rubber, neoprene, foam rubber, or epoxy floats
  • Comes in various lengths and widths
  • Option of plastic, soft grip, or DuraSoft® handle
  • MARSHALLTOWN Tile Floats are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.