
Tile Float, Gum Rubber, Rubber Tile Float, Tile Grout Float, 9 x 4 inch Float
Mfr # GF248
Zoro # G315733904
product price: $21.89
/eaKey Features
Application
Flooring
Material
Gum Rubber
Width (In.)
4"
Length (In.)
9"
Features
Softgrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF248
Zoro #
G315733904
UPC #
35965092869
Country of Origin
China
Dimensions
Width (In.)
4"
Length (In.)
9"
Details
Application
Flooring
Material
Gum Rubber
Features
Softgrip
For Use With
Tiling
Description
Tile Float, Gum Rubber, Rubber Tile Float, Tile Grout Float, 9 x 4 inch Float
- Choose between molded rubber, gum rubber, neoprene, foam rubber, or epoxy floats
- Comes in various lengths and widths
- Option of plastic, soft grip, or DuraSoft® handle
- MARSHALLTOWN Tile Floats are Made in the USA with Global Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.