Tile Float, Plastic Tile Float, Foam File Float, Tile Grout Float, 9 1/2 x 4 1/4 inch Float
- Mfr # 6266
- Zoro # G215733929
product price:Â
$
3.95
/ea
Sold in multiples of 2 for
$7.90
Key Features
Length (In.)
9/1/2002
Width (In.)
4/1/2004
Material
Foam
Application
Flooring
Features
Smooth Blade; 3/4" Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6266
- Zoro #
- G215733929
- UPC #
- 35965062664
- Country of Origin
- United States
Dimensions
- Length (In.)
- 9/1/2002
- Width (In.)
- 4/1/2004
Details
- Material
- Foam
- Application
- Flooring
- Features
- Smooth Blade; 3/4" Pad
Description
Tile Float, Plastic Tile Float, Foam File Float, Tile Grout Float, 9 1/2 x 4 1/4 inch Float
- Choose between MARSHALLTOWN or QLT branded Plastic Foam Floats
- Comes in different length, width, and coarseness
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.