Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Grout Sponge, Grout Joint Sponge, XL Tile Sponge

  • Mfr # TGS1

  • Zoro # G715733917


product price: $6.92
/ea
Sold in multiples of 2 for $13.84

Key Features

For Use With
Cleaning Excess Grout
Overall Length
7"
Brush Width
4 7/8"
Application
Flooring
Depth
2 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGS1
Zoro #
G715733917
UPC #
35965064637
Country of Origin
Canada

Dimensions

Overall Length
7"
Brush Width
4 7/8"
Depth
2 1/8"

Details

For Use With
Cleaning Excess Grout
Application
Flooring
Features
Rounded Corners;

Description

Tile Grout Sponge, Grout Joint Sponge, XL Tile Sponge


  • Pick a Tile Grout Scrubbing Sponge, Large or Extra Large Tile Grout Sponge, or a Turtle Back Sponge
  • Shape forms to hand when in use
  • The Turtle Back Sponge is made out of cellulose
  • Both the Tile Grout Sponges and Tile Grout Scrubbing Sponge are designed with rounded corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.