
Tile Nippers, Glass Nipper, Tiling Tool, Tile Cutter
Mfr # TN1
Zoro # G615733963
product price: $26.89
/eaKey Features
Application
Flooring
Length
8.5"
Features
Carbide Tips
Material
Cast Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN1
Zoro #
G615733963
UPC #
35965282864
Country of Origin
China
Dimensions
Length
8.5"
Details
Application
Flooring
Features
Carbide Tips
Material
Cast Steel
Description
Tile Nippers, Glass Nipper, Tiling Tool, Tile Cutter
- Three different styles: Tile Nippers, Compound Tile Nippers, Glass Tile Nippers
- Comfortable soft grip handles
- Lasting cast steel body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.