Tile Setter's Trowel, Flooring Trowel, Carbon Steel, 7 x 4 1/2 inch Trowel

  • Mfr # 927

  • Zoro # G015733853


product price:  $13.29
/ea

Key Features

Width (In.)
4 1/2"
Material
Steel
Features
Wood Handle; Tile Setting
Application
Flooring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927
Zoro #
G015733853
UPC #
35965061278
Country of Origin
China

Dimensions

Width (In.)
4 1/2"
Length (In.)
7"

Details

Material
Steel
Features
Wood Handle; Tile Setting
Application
Flooring

Description

Tile Setter's Trowel, Flooring Trowel, Carbon Steel, 7 x 4 1/2 inch Trowel


  • Durable Construction
  • Designed for repeated use
  • Soft grip handle for increased comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.