Tile Setter's Trowel, Flooring Trowel, Carbon Steel, 7 x 4 inch Trowel
- Mfr # 57
- Zoro # G615733932
product price:
$
41.55
/ea
Key Features
Length (In.)
7"
Width (In.)
4"
Material
Carbon Steel
Application
Flooring
Features
Tile Setting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57
- Zoro #
- G615733932
- UPC #
- 35965007573
- Country of Origin
- United States
Dimensions
- Length (In.)
- 7"
- Width (In.)
- 4"
Details
- Material
- Carbon Steel
- Application
- Flooring
- Features
- Tile Setting
Description
Tile Setter's Trowel, Flooring Trowel, Carbon Steel, 7 x 4 inch Trowel
- Quickly move large amounts of material
- Forged from a single piece of high carbon steel
- Blade size: 7” x 43⁄8”
- Choose your handle material: soft grip DuraSoft®, grippy DuraCork®, or smooth hardwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.