Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Spacers, 1/4 inch, Spacer Shape +, 100 pieces

  • Mfr # 15487

  • Zoro # G016146645


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Application
Floring & Tiling Tools
Color
White
Material
Plastic
Shape
Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15487
Zoro #
G016146645
UPC #
035965054874
Country of Origin
United States

Dimensions

Size
1/4 in

Details

Item
Tile Spacer
Application
Floring & Tiling Tools
Color
White
Material
Plastic
Shape
Plus

Description

The MARSHALLTOWN Tile Spacers are used for evenly spacing wall and floor tile. They are accurately sized for uniform spacing and easy to remove from soft material.


  • For use with all types of tile on walls and floors
  • Used for spacing tiles
  • High quality, flexible rubber allows for easy adjustments during tile installation
  • 100 per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.