Zoro Homepage

Tile Spacers, 3/16 inch, Spacer Shape +, 150 pieces

  • Mfr # 15483

  • Zoro # G416146658


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Color
White
Application
Floring & Tiling Tools
Shape
Plus
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483
Zoro #
G416146658
UPC #
035965054836
Country of Origin
United States

Dimensions

Size
3/16 in

Details

Item
Tile Spacer
Color
White
Application
Floring & Tiling Tools
Shape
Plus
Material
Plastic

Description

The MARSHALLTOWN Tile Spacers are used for evenly spacing wall and floor tile. They are accurately sized for uniform spacing and easy to remove from soft material.


  • For use with all types of tile on walls and floors
  • Used for spacing tiles
  • High quality, flexible rubber allows for easy adjustments during tile installation
  • 150 per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.