Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Nylon, 19 Pockets

  • Mfr # NB202

  • Zoro # G4438296


product price: $69.69
/ea

Key Features

Width
20"
Material
Nylon
Closure Type
Zipper
Overall Width
20 in
Number of Inside Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB202
Zoro #
G4438296
UPC #
035965062022
Country of Origin
China

Dimensions

Width
20"
Overall Width
20 in
Overall Depth
8 1/2 in
Overall Height
13 1/2 in
Depth
8-1/2"
Height
13-1/2"
Overall Length
8 1/2 in
Length
8 1/2 in
Interior Height
20 in
Interior Width
13 1/2 in
Interior Depth
8 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Nylon
Closure Type
Zipper
Number of Inside Pockets
7
Number of Pieces
1
Number of Outside Pockets
12
Number of Pockets
19
Includes
Adjustable Shoulder Strap
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Included
Bag Style
Wide-Mouth
Web Strap
Yes
Part of a Modular System
Not Part of a Modular System
Number of Bags
1
Number of Shoulder Straps
0
Shape
Rectangle
Total Storage Capacity
1.32 cu ft
Strap Material
Nylon

Description

Tool Bag, Bag Style Wide-Mouth, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 13 1/2 in, Overall Depth 8 1/2 in, Overall Width 20 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes Adjustable Shoulder Strap, Includes Laptop Pocket Not Applicable, Number of Handles 2, Number of Inside Pockets 7, Number of Outside Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.