Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Brown, White, Canvas, 1 Pockets

  • Mfr # 831L

  • Zoro # G4438287


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Material
Canvas
Features
Waterproof Bottom
Overall Width
20 in
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831L
Zoro #
G4438287
UPC #
035965041690
Country of Origin
China

Dimensions

Width
20"
Overall Width
20 in
Height
15"
Overall Depth
8 in
Length
20"
Overall Height
15 in
Depth
15"
Overall Length
8 in
Interior Height
20 in
Interior Depth
7 in
Interior Width
15 in

Details

Item
Tool Bag
Color
Brown, White
Material
Canvas
Features
Waterproof Bottom
Number of Pockets
1
Closure Type
Buckle
Number of Outside Pockets
0
Number of Pieces
1
Number of Inside Pockets
1
Primary Application
General Purpose
Web Strap
No
Number of Bags
1
Number of Shoulder Straps
0
Part of a Modular System
Not Part of a Modular System
Bag Style
Wide-Mouth
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Strap Material
Leather
Total Storage Capacity
1.22 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 8 in, Overall Width 20 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Brown, White, Shape Rectangle, Compatible Modular System Not Applicable, Features Waterproof Bottom, Includes Not Applicable, Includes Laptop Pocket Not Applicable, Number of Handles 1, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.