Zoro Homepage

Trowel, Pool, 14 X 4 In

  • Mfr # SP14D

  • Zoro # G1196632


product price: $50.19
/ea

Key Features

End Type
Rounded
Length (In.)
14
Width (In.)
4
Material
High Carbon Steel
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14D
Zoro #
G1196632
UPC #
035965031356
Country of Origin
United States

Dimensions

Length (In.)
14
Width (In.)
4
Blade Width
4 in
Handle Length
4 1/2 in
Blade Length
14 in

Details

Item
Pool Trowel
End Type
Rounded
Material
High Carbon Steel
Handle Design
Straight
Handle
DuraSoft(R)
Product Type
Pool Trowel
Handle Style
Straight
Blade Shape
Round
Handle Material
DuraSoft
Blade Material
Carbon Steel
Compatible Primary Material
Concrete
Features
Durable, Lightweight
Notch Shape
Flat

Description

Pool Trowel, Blade Length 14 in, Blade Material Carbon Steel, Blade Shape Round, Blade Width 4 in, Compatible Primary Material Concrete, Features Durable, Lightweight, Handle Length 4 1/2 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.