Zoro Homepage

Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft

  • Mfr # 503D

  • Zoro # G4438357


product price: $20.39
/ea

Key Features

Length (In.)
6 1/2 in
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Repairing Mortar In Old Brick Walls
Handle Dia. (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503D
Zoro #
G4438357
UPC #
035965013116
Country of Origin
United States

Dimensions

Length (In.)
6 1/2 in
Handle Dia. (In.)
1 1/8 in
Handle Length (In.)
5 in
Width (In.)
1/4 in
Blade Width
1/4 in
Handle Length
5 in
Blade Length
6 1/2 in

Details

Item
Tuck Pointer
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Repairing Mortar In Old Brick Walls
Handle
DuraSoft(R)
Product Type
Tuck Pointer
Blade Material
Steel
Handle Style
Tapered
Compatible Primary Material
Masonry
Notch Shape
Flat
Blade Shape
Point

Description

Tuck Pointer, Blade Length 6 1/2 in, Blade Material Steel, Blade Shape Point, Blade Width 1/4 in, Compatible Primary Material Masonry, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Tuck Pointer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.