
Tuck Pointer, Masonry Tuck Pointer 6 3/4 in x 1 1/2 in, Soft Grip Handle
Mfr # TPSG655
Zoro # G116150573
product price: $16.99
/eaKey Features
Application
Masonry, Archaeology
Width (In.)
1/2 in
Length (In.)
6 3/4 in
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPSG655
Zoro #
G116150573
UPC #
035965086387
Country of Origin
China
Dimensions
Width (In.)
1/2 in
Length (In.)
6 3/4 in
Details
Application
Masonry, Archaeology
Item
Tuck Pointer
Handle Material
Steel
Description
The QLT by MARSHALLTOWN Tuck Pointers help repair, maintain, and enhance joints between bricks and blocks. With a durable construction, this masonry tool is designed for repeated use, yet priced for the DIY-er. It features a soft grip handle for user comfort.
- Perfect tool to push mortar into the joints of existing walls during repairs
- Designed for repeated use but priced right for the DIYer
- Blade Size 6-3/4" x 1/2"
- Soft grip handle for increased comfort
- Durable Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.