
Turtle Back Sponge, Cellulose Sponge, Grout Sponge
Mfr # 16587
Zoro # G715733924
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Overall Length
6 3/4"
For Use With
General Purpose
Brush Width
2"
Application
Flooring
Features
Turtle Back shape conforms to your hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16587
Zoro #
G715733924
UPC #
035965065870
Country of Origin
Canada
Dimensions
Overall Length
6 3/4"
Brush Width
2"
Depth
3 1/2"
Details
For Use With
General Purpose
Application
Flooring
Features
Turtle Back shape conforms to your hand
Material
Cellulose
Description
Turtle Back Sponge, Cellulose Sponge, Grout Sponge
- Pick a Tile Grout Scrubbing Sponge, Large or Extra Large Tile Grout Sponge, or a Turtle Back Sponge
- Shape forms to hand when in use
- The Turtle Back Sponge is made out of cellulose
- Both the Tile Grout Sponges and Tile Grout Scrubbing Sponge are designed with rounded corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.