
Utility Scrub Brush, Tampico Bristle Brush, Masonry Scrub Brush
Mfr # 6525
Zoro # G115733852
product price: $13.29
/eaKey Features
Application
Masonry
Features
Plastic Block Handle
Brush Type
Utility Scrub Brush
Bristle Material
Tampico
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6525
Zoro #
G115733852
UPC #
035965065252
Country of Origin
United States
Details
Application
Masonry
Features
Plastic Block Handle
Brush Type
Utility Scrub Brush
Bristle Material
Tampico
Handle Material
Plastic
Description
Utility Scrub Brush, Tampico Bristle Brush, Masonry Scrub Brush
- Made with Tampico bristles
- Doesn't absorb water
- Comes with an 8" or 20" handle
- Made in the USA with Global Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.