Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Sander, 9-1/4x3-1/4 Hose, Dust Free

  • Mfr # VS792

  • Zoro # G4377317


product price: $43.29
/ea

Key Features

Size
9-1/4 x 3-1/4
Application
For Drywall Joint Sanding
Characteristics
Dustless Drywall Sanding, Pivoting Elbow, Adjustable Vent
Length (Ft.)
6 ft
For Use With
Standard 9 in x 11 in Sanding Screen, Most Shop Type Vacuums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS792
Zoro #
G4377317
UPC #
035965037921
Country of Origin
United States

Dimensions

Size
9-1/4 x 3-1/4
Length (Ft.)
6 ft

Details

Item
Vacuum Sander
Application
For Drywall Joint Sanding
Characteristics
Dustless Drywall Sanding, Pivoting Elbow, Adjustable Vent
For Use With
Standard 9 in x 11 in Sanding Screen, Most Shop Type Vacuums
Includes
6 ft Hose, Coupler, And Adapter
Number of Pieces
4

Description

Vacuum Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.