Zoro Homepage

Wall Capping Tool, Masonry, 6 In, SS

  • Mfr # WCT6

  • Zoro # G4435986


product price: $41.49
/ea

Key Features

Type
Masonry
Application
Produces A Clean Rounded Cap On Masonry Walls
Blade Length
6 in
Blade Width
6 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCT6
Zoro #
G4435986
UPC #
035965062244
Country of Origin
United States

Dimensions

Blade Length
6 in
Blade Width
6 in
Size
6"
Length (In.)
6 in
Handle Length
4 1/2 in

Details

Type
Masonry
Application
Produces A Clean Rounded Cap On Masonry Walls
Blade Material
Stainless Steel
Handle Material
DuraSoft
Item
Wall Capping Tool
Construction
Stainless Steel
Characteristics
DuraSoft(R) Handle
For Use With
Brick Trowels
Number of Pieces
1
Product Type
Capping

Description

Wall Capping Tool, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 6 in, Curve Radius Not Applicable, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material DuraSoft, Lip Length Not Applicable, Product Type Capping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.