Wall Capping Tool, Masonry, 8 In, SS
Mfr # WCT8
Zoro # G4436013
product price: $42.19
/eaKey Features
Type
Masonry
Application
Produces A Clean Rounded Cap On Masonry Walls
Blade Length
8 in
Blade Width
8 in
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCT8
Zoro #
G4436013
UPC #
035965062268
Country of Origin
United States
Dimensions
Blade Length
8 in
Blade Width
8 in
Size
8"
Length (In.)
8 in
Handle Length
4 1/2 in
Details
Type
Masonry
Application
Produces A Clean Rounded Cap On Masonry Walls
Blade Material
Stainless Steel
Handle Material
DuraSoft
Item
Wall Capping Tool
For Use With
Brick Trowels
Number of Pieces
1
Construction
Stainless Steel
Characteristics
DuraSoft(R) Handle
Product Type
Capping
Description
Wall Capping Tool, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 8 in, Curve Radius Not Applicable, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material DuraSoft, Lip Length Not Applicable, Product Type Capping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.